Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6x57x6x93 2FL 118 Degree 4 Facet Point Drill

  • Mfr # 701-066

  • Zoro # G800659726


product price: $31.45
/ea

Key Features

Number of Flutes
2
Dimension
Metric
System of Measurement
Metric
End Face
Drill Point
OD (Decimal)
0.2362
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-066
Zoro #
G800659726
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Number of Flutes
2
System of Measurement
Metric
End Face
Drill Point
OD (Decimal)
0.2362
SHK (Decimal)
0.2362
OAL (Decimal)
3.661
OD (Metric)
6
SHK (Metric)
6
OD (Fractional)
6
SHK (Fractional)
6

Description

6x57x6x93 2FL 118 4 Facet Point Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.