6x6x6x100 2FL 0.5mm Corner Radius 40 Degree Helix Short Flute Endmill, 5mm Neck Diameter, 20mm Reach Length

  • Mfr # 536-014

  • Zoro # G800616583


product price:  $61.55
/ea

Key Features

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.2362
LOC (Decimal)
0.236
SHK (Decimal)
0.2362
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536-014
Zoro #
G800616583
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.2362
LOC (Decimal)
0.236
SHK (Decimal)
0.2362
OAL (Decimal)
3.937
OD (Metric)
6
LOC (Metric)
6
SHK (Metric)
6
OAL (Metric)
100
OD (Fractional)
6
LOC (Fractional)
6
SHK (Fractional)
6
OAL (Fractional)
100

Description

6x6x6x100 2FL 0.5mm Corner Radius 40 Helix Short Flute Endmill, 5mm Neck Diameter, 20mm Reach Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.