Zoro Homepage

70 .0280 2FL 118 4 Facet Pt. Drill

  • Mfr # 601-002

  • Zoro # G800659443


product price: $12.69
/ea

Key Features

Number of Flutes
2
Dimension
Imperial
End Face
Drill Point
System of Measurement
Imperial
OD (Decimal)
0.028
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-002
Zoro #
G800659443
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
2
End Face
Drill Point
System of Measurement
Imperial
OD (Decimal)
0.028
SHK (Decimal)
0.028
OAL (Decimal)
1.25
OD (Metric)
0.711
SHK (Metric)
0.711
OD (Fractional)
.0280
SHK (Fractional)
.0280

Description

70 .0280x5/16x.0280x1-1/4 2FL 118 4 Facet Point Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.