Shop MASTERCUT TOOL
See all product information
Create Account
71000 1/4x1x1/4x3 Plain End Fiberglass Router
- Mfr # FGR6-2A
- Zoro # G600588011
product price:Â
$
22.39
/ea
Key Features
Shape
Fiberglass Router
Finish
Uncoated
System Of Measurement
Imperial
OD (Decimal)
0.25
End Face
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FGR6-2A
- Zoro #
- G600588011
- UPC #
- -
- Country of Origin
- United States
- Shape
- Fiberglass Router
- Finish
- Uncoated
- System Of Measurement
- Imperial
- OD (Decimal)
- 0.25
- End Face
- Plain
- Cut Type
- Diamond Cut
- SHK (Decimal)
- 0.25
- Single End Double End
- Single End
- LOC (Decimal)
- 1
- OAL (Decimal)
- 3
- OD (Metric)
- 6.35
- LOC (Metric)
- 25.4
- SHK (Metric)
- 6.35
- OAL (Metric)
- 76.2
- OD (Fractional)
- 1/4
- LOC (Fractional)
- 1
- SHK (Fractional)
- 1/4
- OAL (Fractional)
- 3
Description
71000 1/4x1x1/4x3 Plain End Fiberglass Router
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.