Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16x1x1/4x2-3/4 Radius Tree for Stainless Steel

  • Mfr # SF-4NX

  • Zoro # G011941344


product price: $31.39
/ea

Key Features

Cutting Edge Type
NX - Stainless
Shape
SF
Cutter Dia.
0.4375"
Length of Cut
1"
Overall Length
2.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-4NX
Zoro #
G011941344
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.4375"
Length of Cut
1"
Overall Length
2.75"
Shank Size
0.25"

Details

Cutting Edge Type
NX - Stainless
Shape
SF
Finish
Uncoated
Material
Carbide
Single End Double End
Single

Description

7/16x1x1/4x2-3/4 Radius Tree for Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.