Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16x1x7/16x2-3/4 4FL Ball Multi-Helix Ultra V4 with Flat, PowerNR

  • Mfr # 450-220W-8

  • Zoro # G200611447


product price: $74.19
/ea

Key Features

Number of Flutes
4
LOC (Decimal)
1
Single End Double End
Single End
OD (Decimal)
0.4375
SHK (Decimal)
0.4375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-220W-8
Zoro #
G200611447
UPC #
-
Country of Origin
United States

Details

Number of Flutes
4
LOC (Decimal)
1
Single End Double End
Single End
OD (Decimal)
0.4375
SHK (Decimal)
0.4375
OD (Metric)
11.113
OAL (Decimal)
2.75
LOC (Metric)
25.4
OD (Fractional)
7/16
SHK (Metric)
11.113
OAL (Metric)
69.85
LOC (Fractional)
1
SHK (Fractional)
7/16
OAL (Fractional)
2-3/4

Description

7/16x1x7/16x2-3/4 4FL Ball Multi-Helix Ultra V4 with Flat, PowerNR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.