7/16x1x7/16x2-3/4 5FL .060 Corner Radius 45 Degree Helix HY5 W/Flat, PowerNR

  • Mfr # 445-456W-8

  • Zoro # G900601854


product price: $55.89
/ea

Key Features

Single End Double End
Single End
OD (Decimal)
0.4375
LOC (Decimal)
1
SHK (Decimal)
0.4375
OAL (Decimal)
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445-456W-8
Zoro #
G900601854
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.4375
LOC (Decimal)
1
SHK (Decimal)
0.4375
OAL (Decimal)
2.75
OD (Metric)
11.113
LOC (Metric)
25.4
SHK (Metric)
11.113
OAL (Metric)
69.85
OD (Fractional)
7/16
LOC (Fractional)
1
SHK (Fractional)
7/16
OAL (Fractional)
2-3/4

Description

7/16x1x7/16x2-3/4 5FL .060 Corner Radius 45 Helix HY5 W/Flat, PowerNR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.