Shop MASTERCUT TOOL
See all product information
Create Account
7/16x2-7/8x7/16x4-1/2 3FL 130 Degree High Performance Point Drill
- Mfr # 601-686
- Zoro # G600660090
product price:Â
$
68.59
/ea
Key Features
Number of Flutes
3
Dimension
Imperial
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.4375
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 601-686
- Zoro #
- G600660090
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dimension
- Imperial
Details
- Number of Flutes
- 3
- System of Measurement
- Imperial
- End Face
- Drill Point
- OD (Decimal)
- 0.4375
- SHK (Decimal)
- 0.4375
- OAL (Decimal)
- 4.5
- OD (Metric)
- 11.113
- SHK (Metric)
- 11.113
- OD (Fractional)
- 7/16
- SHK (Fractional)
- 7/16
Description
7/16x2-7/8x7/16x4-1/2 3FL 130 High Performance Point Drill
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.