Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7.1x34x7.1x74 2FL 118 Degree 4 Facet Point Medium Length Drill, PowerT

  • Mfr # 703-584-2

  • Zoro # G600659988


product price: $36.15
/ea

Key Features

Number of Flutes
2
Dimension
Metric
Finish
PowerT
End Face
Drill Point
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703-584-2
Zoro #
G600659988
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Number of Flutes
2
Finish
PowerT
End Face
Drill Point
System of Measurement
Metric
Point Angle
118°
Single End Double End
Single End
OD (Decimal)
0.2795
LOC (Decimal)
1.339
SHK (Decimal)
0.2795
OAL (Decimal)
2.913
OD (Metric)
7.1
LOC (Metric)
34
SHK (Metric)
7.1
OAL (Metric)
74
OD (Fractional)
7.1
LOC (Fractional)
34
SHK (Fractional)
7.1
OAL (Fractional)
74

Description

7.1x34x7.1x74 2FL 118 4 Facet Point Medium Length Drill, PowerT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.