Zoro Homepage

7.2x76x8x114 2FL 140-Point 30-Helix Coolant Through Hurricane Drill

  • Mfr # 752-608

  • Zoro # G900606446


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.2835
LOC (Decimal)
2.992
SHK (Decimal)
0.315
OAL (Decimal)
4.488
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752-608
Zoro #
G900606446
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.2835
LOC (Decimal)
2.992
SHK (Decimal)
0.315
OAL (Decimal)
4.488
OD (Metric)
7.2
LOC (Metric)
76
SHK (Metric)
8
OAL (Metric)
114
OD (Fractional)
7.2
LOC (Fractional)
76
SHK (Fractional)
8
OAL (Fractional)
114

Description

7.2x76x8x114 2FL 140 Point 30 Helix Coolant Through Hurricane Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.