Zoro Homepage

7/32x19/32x7/32x2 2FL 118-Point Spade Drill, PowerA

  • Mfr # 600-014-1

  • Zoro # G400659973


product price: $17.35
/ea

Key Features

Dimension
Imperial
Number of Flutes
2
End Face
Drill Point
OD (Decimal)
0.2188
LOC (Decimal)
0.594
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-014-1
Zoro #
G400659973
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
2
End Face
Drill Point
OD (Decimal)
0.2188
LOC (Decimal)
0.594
SHK (Decimal)
0.2188
OAL (Decimal)
2
OD (Metric)
5.556
LOC (Metric)
15.081
SHK (Metric)
5.556
OAL (Metric)
50.8
OD (Fractional)
7/32
LOC (Fractional)
19/32
SHK (Fractional)
7/32
OAL (Fractional)
2

Description

7/32x19/32x7/32x2 2FL 118 Point Spade Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.