Zoro Homepage

7/32x2x1/4x3 Tri-Shank Tire Bur, PowerZ

  • Mfr # STB-013T-4

  • Zoro # G900591704


product price: $34.95
/ea

Key Features

Shape
Tire Bur
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.2188
Cut Type
Doublecut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STB-013T-4
Zoro #
G900591704
UPC #
-
Country of Origin
United States

Details

Shape
Tire Bur
Finish
PowerZ
System Of Measurement
Imperial
OD (Decimal)
0.2188
Cut Type
Doublecut
SHK (Decimal)
0.25
Single End Double End
Single End
LOC (Decimal)
2
OAL (Decimal)
3
OD (Metric)
5.558
LOC (Metric)
50.8
SHK (Metric)
6.35
OAL (Metric)
76.2
OD (Fractional)
7/32
LOC (Fractional)
2
SHK (Fractional)
1/4
OAL (Fractional)
3

Description

7/32x2x1/4x3 Tri-Shank Tire Bur, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.