Zoro Homepage

7.4x34x7.4x74 3FL 130 Degree Maximizer Point Drill DIN 6539

  • Mfr # 701-570

  • Zoro # G300659509


product price: $35.39
/ea

Key Features

Number of Flutes
3
Dimension
Metric
End Face
Drill Point
System of Measurement
Metric
OD (Decimal)
0.2913
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-570
Zoro #
G300659509
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Number of Flutes
3
End Face
Drill Point
System of Measurement
Metric
OD (Decimal)
0.2913
SHK (Decimal)
0.2913
OAL (Decimal)
2.913
OD (Metric)
7.4
SHK (Metric)
7.4
OD (Fractional)
7.4
SHK (Fractional)
7.4

Description

7.4x34x7.4x74 3FL 130 Maximizer Point Drill DIN 6539

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.