7/64x1-1/4x7/64x2-1/4 2FL 118 Degree 4 Facet Point Drill, PowerT

  • Mfr # 601-090-2

  • Zoro # G600660229


product price: $15.85
/ea

Key Features

Number of Flutes
2
Dimension
Imperial
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.1094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-090-2
Zoro #
G600660229
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
2
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.1094
SHK (Decimal)
0.1094
OAL (Decimal)
2.25
OD (Metric)
2.778
SHK (Metric)
2.778
OD (Fractional)
7/64
SHK (Fractional)
7/64

Description

7/64x1-1/4x7/64x2-1/4 2FL 118 4 Facet Point Drill, PowerT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.