Zoro Homepage

7/64x5/8x7/64x2 2FL 118 Degree 4 Facet Point Stub Drill

  • Mfr # 603-052

  • Zoro # G900593579


product price: $12.49
/ea

Key Features

Number of Flutes
2
Finish
Uncoated
End Face
Drill Point
OD (Decimal)
0.1094
LOC (Decimal)
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603-052
Zoro #
G900593579
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Finish
Uncoated
End Face
Drill Point
OD (Decimal)
0.1094
LOC (Decimal)
0.625
SHK (Decimal)
0.1094
OAL (Decimal)
2
OD (Metric)
2.778
LOC (Metric)
15.875
SHK (Metric)
2.778
OAL (Metric)
50.8
OD (Fractional)
7/64
LOC (Fractional)
5/8
SHK (Fractional)
7/64
OAL (Fractional)
2

Description

7/64x5/8x7/64x2 2FL 118 4 Facet Point Stub Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.