Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7x34x8x79 2FL 140-Point 30-Helix Hurricane 3.0 Drill, PowerZ

  • Mfr # 750-126-4

  • Zoro # G800601305


product price: $34.65
/ea

Key Features

Single End Double End
Single End
OD (Decimal)
0.2756
LOC (Decimal)
1.339
SHK (Decimal)
0.315
OAL (Decimal)
3.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750-126-4
Zoro #
G800601305
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.2756
LOC (Decimal)
1.339
SHK (Decimal)
0.315
OAL (Decimal)
3.11
OD (Metric)
7
LOC (Metric)
34
SHK (Metric)
8
OAL (Metric)
79
OD (Fractional)
7
LOC (Fractional)
34
SHK (Fractional)
8
OAL (Fractional)
79

Description

7x34x8x79 2FL 140 Point 30 Helix Hurricane 3.0 Drill, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.