Zoro Homepage

8x19x85 60 Degree No M8 Combined Drill & Countersink

  • Mfr # 700-316

  • Zoro # G000659373


product price: $90.35
/ea
Free Shipping & Returns

Key Features

Finish
Uncoated
Dimension
Metric
System of Measurement
Metric
End Face
Drill Point
Point Angle
118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-316
Zoro #
G000659373
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Finish
Uncoated
System of Measurement
Metric
End Face
Drill Point
Point Angle
118°
Single End Double End
Double End
OD (Decimal)
0.315
SHK (Decimal)
0.748
OAL (Decimal)
3.347
OD (Metric)
8
SHK (Metric)
19
OAL (Metric)
85
OD (Fractional)
8
LOC (Fractional)
8
SHK (Fractional)
19
OAL (Fractional)
85

Description

8x19x85 60 #M8 Combined Drill & Countersink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.