Shop MASTERCUT TOOL
See all product information
Create Account
8x25x8x63 Plain End Fiberglass Router, PowerA
- Mfr # FGRM7A-1
- Zoro # G200584017
product price:Â
$
40.99
/ea
Key Features
Shape
Fiberglass Router
Finish
PowerA
End Face
Plain
System Of Measurement
Metric
OD (Decimal)
0.315
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGRM7A-1
- Zoro #
- G200584017
- UPC #
- -
- Country of Origin
- United States
Details
- Shape
- Fiberglass Router
- Finish
- PowerA
- End Face
- Plain
- System Of Measurement
- Metric
- OD (Decimal)
- 0.315
- Cut Type
- Diamond Cut
- SHK (Decimal)
- 0.315
- Single End Double End
- Single End
- LOC (Decimal)
- 0.984
- OAL (Decimal)
- 2.48
- OD (Metric)
- 8
- LOC (Metric)
- 25
- SHK (Metric)
- 8
- OAL (Metric)
- 63
- OD (Fractional)
- 8
- LOC (Fractional)
- 25
- SHK (Fractional)
- 8
- OAL (Fractional)
- 63
Description
8x25x8x63 Plain End Fiberglass Router, PowerA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov