Zoro Homepage

8x25x8x75 5FL 0.50mm Corner Radius Multi-Helix Long V5 W/Flat, PowerN

  • Mfr # 509-441W-5

  • Zoro # G000612521


product price: $65.59
/ea

Key Features

LOC (Decimal)
0.984
Single End Double End
Single End
OD (Decimal)
0.315
SHK (Decimal)
0.315
OD (Metric)
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509-441W-5
Zoro #
G000612521
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
0.984
Single End Double End
Single End
OD (Decimal)
0.315
SHK (Decimal)
0.315
OD (Metric)
8
OAL (Decimal)
2.953
LOC (Metric)
25
OD (Fractional)
8
SHK (Metric)
8
OAL (Metric)
75
LOC (Fractional)
25
SHK (Fractional)
8
OAL (Fractional)
75

Description

8x25x8x75 5FL 0.50mm Corner Radius Multi-Helix Long V5 W/Flat, PowerN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.