8x45x8x100 3FL 1.5mm Corner Radius 55 Degree High Helix Long Alumazip
- Mfr # 531-445
- Zoro # G700612166
product price:Â
$
65.35
/ea
Key Features
Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
0.315
LOC (Decimal)
1.772
SHK (Decimal)
0.315
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 531-445
- Zoro #
- G700612166
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 3
- Single End Double End
- Single End
- OD (Decimal)
- 0.315
- LOC (Decimal)
- 1.772
- SHK (Decimal)
- 0.315
- OAL (Decimal)
- 3.937
- OD (Metric)
- 8
- LOC (Metric)
- 45
- SHK (Metric)
- 8
- OAL (Metric)
- 100
- OD (Fractional)
- 8
- LOC (Fractional)
- 45
- SHK (Fractional)
- 8
- OAL (Fractional)
- 100
Description
8x45x8x100 3FL 1.5mm Corner Radius 55 High Helix Long Alumazip
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.