Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8x45x8x100 3FL 2.0mm Corner Radius 55 Degree High Helix Long Alumazip

  • Mfr # 531-446

  • Zoro # G100612148


product price: $47.59
/ea

Key Features

Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
0.315
LOC (Decimal)
1.772
SHK (Decimal)
0.315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531-446
Zoro #
G100612148
UPC #
-
Country of Origin
United States

Details

Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
0.315
LOC (Decimal)
1.772
SHK (Decimal)
0.315
OAL (Decimal)
3.937
OD (Metric)
8
LOC (Metric)
45
SHK (Metric)
8
OAL (Metric)
100
OD (Fractional)
8
LOC (Fractional)
45
SHK (Fractional)
8
OAL (Fractional)
100

Description

8x45x8x100 3FL 2.0mm Corner Radius 55 High Helix Long Alumazip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.