Zoro Homepage

8x6x12x76 2FL Rout and Chamfer

  • Mfr # 911-108

  • Zoro # G400634314


product price: $73.45
/ea

Key Features

Single End Double End
Single End
OD (Decimal)
0.315
LOC (Decimal)
0.236
SHK (Decimal)
0.4724
OAL (Decimal)
2.992
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911-108
Zoro #
G400634314
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.315
LOC (Decimal)
0.236
SHK (Decimal)
0.4724
OAL (Decimal)
2.992
OD (Metric)
8
LOC (Metric)
6
SHK (Metric)
12
OAL (Metric)
76
OD (Fractional)
8
LOC (Fractional)
6
SHK (Fractional)
12
OAL (Fractional)
76

Description

8x6x12x76 2FL Rout and Chamfer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.