Zoro Homepage

8x8x50 4FL 1.00mm Corner Rounding Endmill

  • Mfr # 538-202

  • Zoro # G800612493


product price: $32.49
/ea

Key Features

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.315
SHK (Decimal)
0.315
OAL (Decimal)
1.969
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
538-202
Zoro #
G800612493
UPC #
-
Country of Origin
United States

Details

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.315
SHK (Decimal)
0.315
OAL (Decimal)
1.969
OD (Metric)
8
SHK (Metric)
8
OAL (Metric)
50
OD (Fractional)
8
SHK (Fractional)
8
OAL (Fractional)
50

Description

8x8x50 4FL 1.00mm Corner Rounding Endmill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.