8x8x8x100 2FL 3mm Corner Radius 40 Degree Helix Short Flute Endmill, 7mm Neck Diameter, 25mm Reach Length

  • Mfr # 536-030

  • Zoro # G300616861


product price:  $77.95
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.315
LOC (Decimal)
0.315
SHK (Decimal)
0.315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
536-030
Zoro #
G300616861
UPC #
-
Country of Origin
United States

Details

Number of Flutes
2
Single End Double End
Single End
OD (Decimal)
0.315
LOC (Decimal)
0.315
SHK (Decimal)
0.315
OAL (Decimal)
3.937
OD (Metric)
8
LOC (Metric)
8
SHK (Metric)
8
OAL (Metric)
100
OD (Fractional)
8
LOC (Fractional)
8
SHK (Fractional)
8
OAL (Fractional)
100

Description

8x8x8x100 2FL 3mm Corner Radius 40 Helix Short Flute Endmill, 7mm Neck Diameter, 25mm Reach Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.