Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 .1960x1-3/4x.1960x3 2FL 118 Degree 4 Facet Point Drill

  • Mfr # 601-162

  • Zoro # G700660112


product price: $15.75
/ea

Key Features

Number of Flutes
2
Dimension
Imperial
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.196
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-162
Zoro #
G700660112
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
2
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.196
SHK (Decimal)
0.196
OAL (Decimal)
3
OD (Metric)
4.978
SHK (Metric)
4.978
OD (Fractional)
.1960
SHK (Fractional)
.1960

Description

9 .1960x1-3/4x.1960x3 2FL 118 4 Facet Point Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.