9/16x1-1/4x9/16x3 3FL .120 Corner Radius Aluminum Xtreme Endmill, PowerZ

  • Mfr # 420-527-4

  • Zoro # G800607260


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
0.5625
LOC (Decimal)
1.25
SHK (Decimal)
0.5625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-527-4
Zoro #
G800607260
UPC #
-
Country of Origin
United States

Details

Number of Flutes
3
Single End Double End
Single End
OD (Decimal)
0.5625
LOC (Decimal)
1.25
SHK (Decimal)
0.5625
OAL (Decimal)
3
OD (Metric)
14.288
LOC (Metric)
31.75
SHK (Metric)
14.288
OAL (Metric)
76.2
OD (Fractional)
9/16
LOC (Fractional)
1-1/4
SHK (Fractional)
9/16
OAL (Fractional)
3

Description

9/16x1-1/4x9/16x3 3FL .120 Corner Radius Aluminum Xtreme Endmill, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.