Zoro Homepage

9/16x1-1/4x9/16x6 4FL Ball Double End Endmill, PowerC

  • Mfr # 201-228-3

  • Zoro # G800607338


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Ball
Finish
PowerC
Helix Angle
30°
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-228-3
Zoro #
G800607338
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
4
End Mill Style
Ball
Finish
PowerC
Helix Angle
30°
Cutting Direction
Right Hand
System of Measurement
Imperial
Shape
Ball
Single End Double End End
Double End
Single End Double End
Double End
OD (Decimal)
0.5625
LOC (Decimal)
1.25
SHK (Decimal)
0.5625
OAL (Decimal)
6
OD (Metric)
14.288
LOC (Metric)
31.75
SHK (Metric)
14.288
OAL (Metric)
152.4
OD (Fractional)
9/16
LOC (Fractional)
1-1/4
SHK (Fractional)
9/16
OAL (Fractional)
6

Description

9/16x1-1/4x9/16x6 4FL Ball Double End Endmill, PowerC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.