Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16x1-1/8x9/16x3-1/2 5FL Square 45 Degree Helix HY5, PowerA

  • Mfr # 445-026-1

  • Zoro # G100599401


product price: $87.79
/ea
Free Shipping & Returns

Key Features

LOC (Decimal)
1.125
Single End Double End
Single End
OD (Decimal)
0.5625
SHK (Decimal)
0.5625
OD (Metric)
14.288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445-026-1
Zoro #
G100599401
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
1.125
Single End Double End
Single End
OD (Decimal)
0.5625
SHK (Decimal)
0.5625
OD (Metric)
14.288
OAL (Decimal)
3.5
LOC (Metric)
28.575
OD (Fractional)
9/16
SHK (Metric)
14.288
OAL (Metric)
88.9
LOC (Fractional)
1-1/8
SHK (Fractional)
9/16
OAL (Fractional)
3-1/2

Description

9/16x1-1/8x9/16x3-1/2 5FL Square 45 Helix HY5, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.