Zoro Homepage

9/16x1x9/16x3 6FL .020 Corner radius 45 Degree Helix Eccentric Relief Endmill

  • Mfr # 411-252

  • Zoro # G100594666


product price: $89.49
/ea
Free Shipping & Returns

Key Features

LOC (Decimal)
1
Single End Double End
Single End
OD (Decimal)
0.5625
OD (Metric)
14.288
SHK (Decimal)
0.5625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411-252
Zoro #
G100594666
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
1
Single End Double End
Single End
OD (Decimal)
0.5625
OD (Metric)
14.288
SHK (Decimal)
0.5625
OAL (Decimal)
3
LOC (Metric)
25.4
OD (Fractional)
9/16
SHK (Metric)
14.288
OAL (Metric)
76.2
LOC (Fractional)
1
SHK (Fractional)
9/16
OAL (Fractional)
3

Description

9/16x1x9/16x3 .020 Corner radius 45 Helix Eccentric Relief Endmill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.