Zoro Homepage

9.1x61x10x103 2FL 140-Point 30-Helix Hurricane 5.0 Drill

  • Mfr # 751-188

  • Zoro # G800604955


product price: $58.55
/ea

Key Features

Single End Double End
Single End
OD (Decimal)
0.3583
LOC (Decimal)
2.402
SHK (Decimal)
0.3937
OAL (Decimal)
4.055
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751-188
Zoro #
G800604955
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.3583
LOC (Decimal)
2.402
SHK (Decimal)
0.3937
OAL (Decimal)
4.055
OD (Metric)
9.1
LOC (Metric)
61
SHK (Metric)
10
OAL (Metric)
103
OD (Fractional)
9.1
LOC (Fractional)
61
SHK (Fractional)
10
OAL (Fractional)
103

Description

9.1x61x10x103 2FL 140 Point 30 Helix Hurricane 5.0 Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.