Shop MASTERCUT TOOL
See all product information
Create Account
9.2x40x9.2x84 2FL 118 Degree 4 Facet Point Medium Length Drill, PowerT
- Mfr # 703-626-2
- Zoro # G200659418
product price:Â
$
76.65
/ea
Key Features
Number of Flutes
2
Finish
PowerT
Point Angle
118 Degrees
Dimension
Metric
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 703-626-2
- Zoro #
- G200659418
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- Finish
- PowerT
- Point Angle
- 118 Degrees
- System of Measurement
- Metric
- End Face
- Drill Point
- Single End Double End
- Single End
- OD (Decimal)
- 0.3622
- LOC (Decimal)
- 1.575
- SHK (Decimal)
- 0.3622
- OAL (Decimal)
- 3.307
- OD (Metric)
- 9.2
- LOC (Metric)
- 40
- SHK (Metric)
- 9.2
- OAL (Metric)
- 84
- OD (Fractional)
- 9.2
- LOC (Fractional)
- 40
- SHK (Fractional)
- 9.2
- OAL (Fractional)
- 84
Dimensions
- Dimension
- Metric
Description
9.2x40x9.2x84 2FL 118 4 Facet Point Medium Length Drill, PowerT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.