Zoro Homepage

9/32x1x5/16x2-1/2 2FL Downcut Spiral Fishtail End WRouter, PowerA

  • Mfr # 804-234-1

  • Zoro # G900634661


product price: $54.15
/ea

Key Features

Single End Double End
Single End
OD (Decimal)
0.2813
LOC (Decimal)
1
SHK (Decimal)
0.3125
OAL (Decimal)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-234-1
Zoro #
G900634661
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.2813
LOC (Decimal)
1
SHK (Decimal)
0.3125
OAL (Decimal)
2.5
OD (Metric)
7.144
LOC (Metric)
25.4
SHK (Metric)
7.938
OAL (Metric)
63.5
OD (Fractional)
9/32
LOC (Fractional)
1
SHK (Fractional)
5/16
OAL (Fractional)
2-1/2

Description

9/32x1x5/16x2-1/2 2FL Downcut Spiral Fishtail End WRouter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.