
9/32x3/4x3/8x2-1/2 1FL Upcut Spiral (Hard Plastics and Aluminum) Endmill End WRouter
Mfr # 802-012
Zoro # G600635258
product price:Â $45.55
/eaKey Features
Single End Double End
Single End
OD (Decimal)
0.2813
LOC (Decimal)
0.75
SHK (Decimal)
0.375
OAL (Decimal)
2.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
802-012
Zoro #
G600635258
UPC #
-
Country of Origin
United States
Details
Single End Double End
Single End
OD (Decimal)
0.2813
LOC (Decimal)
0.75
SHK (Decimal)
0.375
OAL (Decimal)
2.5
OD (Metric)
7.144
LOC (Metric)
19.05
SHK (Metric)
9.525
OAL (Metric)
63.5
OD (Fractional)
9/32
LOC (Fractional)
3/4
SHK (Fractional)
3/8
OAL (Fractional)
2-1/2
Description
9/32x3/4x3/8x2-1/2 1FL Upcut Spiral (Hard Plastics and Aluminum) Endmill End WRouter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.