Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9.5x16x6x166 Oval Doublecut, PowerZ

  • Mfr # SE-3MML6DC-4

  • Zoro # G900586236


product price: $38.29
/ea

Key Features

Shape
SE
Finish
PowerZ
System Of Measurement
Metric
OD (Decimal)
0.374
SHK (Decimal)
0.2362
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-3MML6DC-4
Zoro #
G900586236
UPC #
-
Country of Origin
United States

Details

Shape
SE
Finish
PowerZ
System Of Measurement
Metric
OD (Decimal)
0.374
Cut Type
Doublecut
SHK (Decimal)
0.2362
Single End Double End
Single End
LOC (Decimal)
0.63
OAL (Decimal)
6.535
OD (Metric)
9.5
LOC (Metric)
16
SHK (Metric)
6
OAL (Metric)
166
OD (Fractional)
9.5
LOC (Fractional)
16
SHK (Fractional)
6
OAL (Fractional)
166

Description

9.5x16x6x166 Oval Doublecut, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.