Zoro Homepage

9.5x19x6x64 Radius Cylinder for Stainless Steel

  • Mfr # SC-3MMNX

  • Zoro # G911941314


product price: $21.19
/ea

Key Features

Cutting Edge Type
NX - Stainless
Shape
SC
Cutter Dia.
0.374"
Length of Cut
0.748"
Overall Length
2.5197"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-3MMNX
Zoro #
G911941314
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.374"
Length of Cut
0.748"
Overall Length
2.5197"
Shank Size
0.2362"

Details

Cutting Edge Type
NX - Stainless
Shape
SC
Finish
Uncoated
Material
Carbide
Single End Double End
Single

Description

9.5x19x6x64 Radius Cylinder for Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.