Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9.5x27x6x183.08 14 Degree Radius Cone Singlecut, PowerA

  • Mfr # SL-3MML6SC-1

  • Zoro # G000592151


product price: $39.45
/ea

Key Features

Shape
SL
Finish
PowerA
System Of Measurement
Metric
OD (Decimal)
0.374
Bur Angle
14°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-3MML6SC-1
Zoro #
G000592151
UPC #
-
Country of Origin
United States

Details

Shape
SL
Finish
PowerA
System Of Measurement
Metric
OD (Decimal)
0.374
Cut Type
Singlecut
Bur Angle
14°
SHK (Decimal)
0.2362
LOC (Decimal)
1.063
Single End Double End
Single End
OD (Metric)
9.5
OAL (Decimal)
6.969
LOC (Metric)
27
OD (Fractional)
9.5
SHK (Metric)
6
OAL (Metric)
177
LOC (Fractional)
27
SHK (Fractional)
6
OAL (Fractional)
183.08

Description

9.5x27x6x177 14 Radius Cone Singlecut, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.