Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9.5x40x9.5x84 3FL 130 Degree Maximizer Point Drill DIN 6539

  • Mfr # 701-612

  • Zoro # G000659816


product price: $51.29
/ea

Key Features

Number of Flutes
3
Dimension
Metric
System of Measurement
Metric
End Face
Drill Point
OD (Decimal)
0.374
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-612
Zoro #
G000659816
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Number of Flutes
3
System of Measurement
Metric
End Face
Drill Point
OD (Decimal)
0.374
SHK (Decimal)
0.374
OAL (Decimal)
3.307
OD (Metric)
9.5
SHK (Metric)
9.5
OD (Fractional)
9.5
SHK (Fractional)
9.5

Description

9.5x40x9.5x84 3FL 130 Maximizer Point Drill DIN 6539

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.