Zoro Homepage

9.5x4.7x6x52.4 90 Degree Included Cone Doublecut, PowerZ

  • Mfr # SK-3MMDC-4

  • Zoro # G900592398


product price: $22.15
/ea

Key Features

Shape
SK
Finish
PowerZ
System Of Measurement
Metric
OD (Decimal)
0.374
Bur Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-3MMDC-4
Zoro #
G900592398
UPC #
-
Country of Origin
United States

Details

Shape
SK
Finish
PowerZ
System Of Measurement
Metric
OD (Decimal)
0.374
Cut Type
Doublecut
Bur Angle
90°
SHK (Decimal)
0.2362
Single End Double End
Single End
LOC (Decimal)
0.185
OAL (Decimal)
2.047
OD (Metric)
9.5
LOC (Metric)
4.7
SHK (Metric)
6
OAL (Metric)
52
OD (Fractional)
9.5
LOC (Fractional)
4.7
SHK (Fractional)
6
OAL (Fractional)
52.4

Description

9.5x4.7x6x52 90 Included Cone Doublecut, PowerZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.