Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9x22x10x70 3FL Ball Endmill

  • Mfr # 310-026

  • Zoro # G900609645


product price: $32.65
/ea

Key Features

Number of Flutes
3
End Mill Style
Ball
Finish
Uncoated
Cutting Direction
Right Hand
Shape
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-026
Zoro #
G900609645
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Number of Flutes
3
End Mill Style
Ball
Finish
Uncoated
Cutting Direction
Right Hand
Shape
Ball
Helix Angle
30°
System of Measurement
Metric
Single End Double End End
Single
Single End Double End
Single End
OD (Decimal)
0.3543
LOC (Decimal)
0.866
SHK (Decimal)
0.3937
OAL (Decimal)
2.756
OD (Metric)
9
LOC (Metric)
22
SHK (Metric)
10
OAL (Metric)
70
OD (Fractional)
9
LOC (Fractional)
22
SHK (Fractional)
10
OAL (Fractional)
70

Description

9x22x10x70 3FL Ball Endmill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.