Zoro Homepage

9x22x10x70 6FL Square 45 Degree Helix Eccentric Relief F45, PowerA

  • Mfr # 511-010-1

  • Zoro # G900612669


product price: $40.79
/ea

Key Features

Single End Double End
Single End
OD (Decimal)
0.3543
LOC (Decimal)
0.866
SHK (Decimal)
0.3937
OAL (Decimal)
2.756
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-010-1
Zoro #
G900612669
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.3543
LOC (Decimal)
0.866
SHK (Decimal)
0.3937
OAL (Decimal)
2.756
OD (Metric)
9
LOC (Metric)
22
SHK (Metric)
10
OAL (Metric)
70
OD (Fractional)
9
LOC (Fractional)
22
SHK (Fractional)
10
OAL (Fractional)
70

Description

9x22x10x70 6FL Square 45 Helix Eccentric Relief F45, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.