Zoro Homepage

9x47x10x89 2FL 140-Point 30-Helix Hurricane 3.2 Coolant Through Drill

  • Mfr # 750-686

  • Zoro # G800602562


product price: $56.85
/ea

Key Features

Single End Double End
Single End
OD (Decimal)
0.3543
LOC (Decimal)
1.85
SHK (Decimal)
0.3937
OAL (Decimal)
3.504
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750-686
Zoro #
G800602562
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.3543
LOC (Decimal)
1.85
SHK (Decimal)
0.3937
OAL (Decimal)
3.504
OD (Metric)
9
LOC (Metric)
47
SHK (Metric)
10
OAL (Metric)
89
OD (Fractional)
9
LOC (Fractional)
47
SHK (Fractional)
10
OAL (Fractional)
89

Description

9x47x10x89 2FL 140 Point 30 Helix Hurricane 3.2 Coolant Through Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.