.1470x1-3/8x.1470x2-1/2 2FL 118 Degree 4 Facet Point Drill, PowerA

  • Mfr # 601-118-1

  • Zoro # G900660363


product price:  $16.99
/ea

Key Features

Number of Flutes
2
Dimension
Imperial
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-118-1
Zoro #
G900660363
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Imperial

Details

Number of Flutes
2
System of Measurement
Imperial
End Face
Drill Point
OD (Decimal)
0.147
SHK (Decimal)
0.147
OAL (Decimal)
2.5
OD (Metric)
3.734
SHK (Metric)
3.734
OD (Fractional)
.1470
SHK (Fractional)
.1470

Description

.1470x1-3/8x.1470x2-1/2 2FL 118 4 Facet Point Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.