This item is Discontinued.

Mastercut Tool .1693x1.692x.2362x3.18 2FL 140° Point 30° Helix Coolant Through Hurricane Drill, PowerA 652-534-1

.1693x1.692x.2362x3.18 2FL 140° Point 30° Helix Coolant Through Hurricane Drill, PowerA (Discontinued)

  • Mfr # 652-534-1
  • Zoro # G800595062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652-534-1
Zoro #
G800595062
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.1693
LOC (Decimal)
1.692
SHK (Decimal)
0.2362
OAL (Decimal)
3.18
OD (Metric)
4.3
LOC (Metric)
42.977
SHK (Metric)
6
OAL (Metric)
80.772
OD (Fractional)
.1693
LOC (Fractional)
1.692
SHK (Fractional)
.2362
OAL (Fractional)
3.18

Description

.1693x1.692x.2362x3.18 2FL 140 Point 30 Helix Coolant Through Hurricane Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.