16x56x16x150 5FL 1.50 Corner Radius 45 Degree Helix Ultra HY5, PowerNR

  • Mfr # 557-485-8

  • Zoro # G900608754


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Single End Double End
Single End
OD (Decimal)
0.6299
LOC (Decimal)
2.205
SHK (Decimal)
0.6299
OAL (Decimal)
5.906
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557-485-8
Zoro #
G900608754
UPC #
-
Country of Origin
United States

Details

Single End Double End
Single End
OD (Decimal)
0.6299
LOC (Decimal)
2.205
SHK (Decimal)
0.6299
OAL (Decimal)
5.906
OD (Metric)
16
LOC (Metric)
56
SHK (Metric)
16
OAL (Metric)
150
OD (Fractional)
16
LOC (Fractional)
56
SHK (Fractional)
16
OAL (Fractional)
150

Description

16x56x16x150 5FL 1.50 Corner Radius 45 Helix Ultra HY5, PowerNR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.