19x38x6x86.26 14 Degree Radius Cone Singlecut, PowerA

  • Mfr # SL-7MMSC-1

  • Zoro # G900592640


product price:  $80.89
/ea
Free Shipping & Returns

Key Features

Shape
SL
Finish
PowerA
System Of Measurement
Metric
OD (Decimal)
0.748
Bur Angle
14°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-7MMSC-1
Zoro #
G900592640
UPC #
-
Country of Origin
United States

Details

Shape
SL
Finish
PowerA
System Of Measurement
Metric
OD (Decimal)
0.748
Cut Type
Singlecut
Bur Angle
14°
SHK (Decimal)
0.2362
Single End Double End
Single End
LOC (Decimal)
1.496
OAL (Decimal)
3.347
OD (Metric)
19
LOC (Metric)
38
SHK (Metric)
6
OAL (Metric)
85
OD (Fractional)
19
LOC (Fractional)
38
SHK (Fractional)
6
OAL (Fractional)
86.26

Description

19x38x6x85 14 Radius Cone Singlecut, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.