This item is Discontinued.

Mastercut Tool 27/64x2.795x.4724x4.64 2FL 140° Point 30° Helix Hurricane Coolant Through Drill, PowerA 651-740-1

27/64x2.795x.4724x4.64 2FL 140° Point 30° Helix Hurricane Coolant Through Drill, PowerA (Discontinued)

  • Mfr # 651-740-1
  • Zoro # G100599531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651-740-1
Zoro #
G100599531
UPC #
-
Country of Origin
United States

Details

LOC (Decimal)
2.795
Single End Double End
Single End
OD (Decimal)
0.4219
SHK (Decimal)
0.4724
OD (Metric)
10.716
OAL (Decimal)
4.64
LOC (Metric)
70.993
OD (Fractional)
27/64
SHK (Metric)
11.999
OAL (Metric)
117.856
LOC (Fractional)
2.795
SHK (Fractional)
.4724
OAL (Fractional)
4.64

Description

27/64x2.795x.4724x4.64 2FL 140 Point 30 Helix Hurricane Coolant Through Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.