2x3x3x38 4FL Ball 15 Degree Helix High Speed Mold Endmill, PowerA

  • Mfr # 537-604-1

  • Zoro # G700611138


product price:  $16.65
/ea

Key Features

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.0787
LOC (Decimal)
0.118
SHK (Decimal)
0.1181
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
537-604-1
Zoro #
G700611138
UPC #
-
Country of Origin
United States

Details

Number of Flutes
4
Single End Double End
Single End
OD (Decimal)
0.0787
LOC (Decimal)
0.118
SHK (Decimal)
0.1181
OAL (Decimal)
1.496
OD (Metric)
2
LOC (Metric)
3
SHK (Metric)
3
OAL (Metric)
38
OD (Fractional)
2
LOC (Fractional)
3
SHK (Fractional)
3
OAL (Fractional)
38

Description

2x3x3x38 4FL Ball 15 Helix High Speed Mold Endmill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.