Shop MASTERCUT TOOL

3.5x39x3.5x70 2FL 118 Degree 4 Facet Point Drill, PowerA

  • Mfr # 701-016-1

  • Zoro # G800660043


product price: 
$
20.45
/ea

Key Features

Number of Flutes
2
Dimension
Metric
End Face
Drill Point
System of Measurement
Metric
OD (Decimal)
0.1378
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
701-016-1
Zoro #
G800660043
UPC #
-
Country of Origin
United States

Dimensions

Dimension
Metric

Details

Number of Flutes
2
End Face
Drill Point
System of Measurement
Metric
OD (Decimal)
0.1378
SHK (Decimal)
0.1378
OAL (Decimal)
2.756
OD (Metric)
3.5
SHK (Metric)
3.5
OD (Fractional)
3.5
SHK (Fractional)
3.5

Description

3.5x39x3.5x70 2FL 118 4 Facet Point Drill, PowerA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.