
3/8x3/8x2-1/2 4FL 90 Degree Staggered Tooth Chamfering Tool, PowerA
Mfr # 681-210-1
Zoro # G100578949
product price: $41.15
/eaKey Features
Single End Double End
Single End
OD (Decimal)
0.375
SHK (Decimal)
0.375
OAL (Decimal)
2.5
OD (Metric)
9.525
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
681-210-1
Zoro #
G100578949
UPC #
-
Country of Origin
United States
Details
Single End Double End
Single End
OD (Decimal)
0.375
SHK (Decimal)
0.375
OAL (Decimal)
2.5
OD (Metric)
9.525
SHK (Metric)
9.525
OAL (Metric)
63.5
OD (Fractional)
3/8
SHK (Fractional)
3/8
OAL (Fractional)
2-1/2
Description
3/8x3/8x2-1/2 4FL 90 Staggered Tooth Chamfering Tool, PowerA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.