Skip to Main Content
customer-service Help
Mastercut Tool Corp.

3x12x3x38 5FL Square 45° Helix HY5 W/Flat, PowerA

Mastercut Tool Corp. 3x12x3x38 5FL Square 45° Helix HY5 W/Flat,  PowerA 545-002W-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$26.55
  • Single End Double End: Single End
  • OD (Decimal): 0.1181
  • LOC (Decimal): 0.472
See full product details
Orders over $75 ship free.
Total: $26.55

Mastercut Tool Corp. #545-002W-1 Specifications

  • Single End Double End: Single End
  • OD (Decimal): 0.1181
  • LOC (Decimal): 0.472
  • SHK (Decimal): 0.1181
  • OAL (Decimal): 1.496
  • OD (Metric): 3
  • LOC (Metric): 12
  • SHK (Metric): 3
  • OAL (Metric): 38
  • OD (Fractional): 3
  • LOC (Fractional): 12
  • SHK (Fractional): 3
  • OAL (Fractional): 38
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

3x12x3x38 5FL Square 45° Helix HY5 W/Flat, PowerA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Mastercut Tool Corp. #545-002W-1